Beli flexible metal conduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Non Brand Flexible Conduit (FMC/FNC)Deskripsi:This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.atribut:
- UNSPSC: 39121202
- Color: Gray
- Conduit Type: Reduced Wall
- Finish: Galvanized
- Flexibility: Flexible
- Material: Aluminium
- Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
- FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Deskripsi:Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.atribut:
- Compression Strength (N): 350
- Temperature Range (°C): -100 to 300
- DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Deskripsi:Wiring Accessories. Connector.atribut:
- Type: Straight
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- DV DV Connector Metal Flexible to Metal Pipe DKJ TypeDeskripsi:Wiring Accessories. Connector.atribut:
- Type: Straight
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- PITHON Plain Conduit/Threadlessatribut:
- Length (m): 3.66
- PITHON Circular Junction Box 3 Way Steel E Typeatribut:
- Material: Steel
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- monotaro.id Taper Washeratribut:
- Grade: SS400
- Size (mm): M16
- Thread: Metric coarse thread
- JOAN LAB Water Bath (Penangas Air)atribut:
- Temperature Range (°C): Room temp. - 99.9
- Accuracy (°C): 0.1
- GOSAVE V Mest VestDeskripsi:- Big scotlight PVC- 50-60gsm- Mesh polyester- 100% polyester
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- APPLETON ELECTRIC Hazardous Location Conduit Flexible CouplingDeskripsi:These couplings are flexible, so they're ideal for areas where movement or vibration occurs, or a difficult bend is required in a conduit system. They screw onto the ends of two pieces of threaded heavy-wall RMC or medium-wall IMC metal conduit to join them together. These couplings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.atribut:
- UNSPSC: 39121202
- Hazardous Location Rating: Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
- Material: Bronze
- Thread Type: NPT
Daftar Harga flexible metal conduit Terbaru October 2026
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| PITHON Flexible Metal Conduit | Rp419.900 |
| Non Brand Flexible Conduit (FMC/FNC) | Rp679.900 |
| FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja) | Rp2.799.900 |
| DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel) | Rp14.900 |
| Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel) | Rp329.900 |
| DV DV Connector Metal Flexible to Metal Pipe DKJ Type | Rp14.900 |
| ESCO 26.4 / 33.2mmx1 m Flexible cable protection tube (oil resistant) | Rp349.900 |
| AFC Liquid-Tight Conduit (LFMC/LFNC) | Rp929.900 |
| PITHON Plain Conduit/Threadless | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/pbP109988911-1.jpg)
/lcP105168768-2.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)

/nwP117388860-1.jpg)
/icP109815660-21.jpg)



/agP108384376-1.jpg)
/monotaro_id%20Taper%20Washer/leP109062770-1.jpg)
/1jP107679055-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GOSAVE%20V%20Mest%20Vest/P102925995-1.jpg)
/6gP101568232-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)